Pneumatic Box Stapler, Hand Op
Mfr # 126289
Zoro # G8333097
product price: $1,180.99
/ea
Free Shipping & Returns
Key Features
Height
8 5/8 in
Width
2 5/8 in
Length
13 1/4 in
Staple Capacity
100
Operation Type
Hand Operated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126289
Zoro #
G8333097
UPC #
-
Country of Origin
Sweden
Dimensions
Height
8 5/8 in
Width
2 5/8 in
Length
13 1/4 in
For Staple Leg Length
1 1/4 in, 3/4 in
Throat Height
1/8 in, 1/2 in
For Staple Crown Width
1 in
Compatible Staple Length - Maximum
1 1/4 in
Compatible Staple Length - Minimum
3/4 in
Details
Item
Box Stapler
Staple Capacity
100
Operation Type
Hand Operated
Weight
6 lb
Compatible with Staple Brand
Josef Kihlberg
For Box Wall Type
Double Wall, Single Wall, Triple Wall
Basic Power Source
Air
For Staple Format
Stick
For Crown Style
Wide
Description
Basic Power Source Air, For Crown Style Wide, For Staple Format Stick, Compatible Staples JK590, Staple Capacity 100, Weight 6 lb, For Box Wall Type Double Wall, Single Wall, Triple Wall, Operation Type Hand Operated, Stapler LxWxH 13 1/5x2 3/5x8 2/3 in, For Staple Crown Width 1 in, For Staple Leg Length 1 1/4 in, 3/4 in, Length 13 1/4 in, Height 8 5/8 in, Width 2 5/8 in, Throat Height 1/8 in, 1/2 in, Compatible with Staple Brand Josef Kihlberg, Box Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.