This item is Discontinued.

Kilimanjaro 7" Folding Knife - Caula - Black Finish 910022

7" Folding Knife - Caula - Black Finish (Discontinued)

  • Mfr # 910022
  • Zoro # G4120478
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
910022
Zoro #
G4120478
UPC #
28907442358
Country of Origin
China

Description

Warning: You must be 18 years of age or older to purchase a knife.
The Caula combines a heavily relieved G10 handle with stout construction for an unbeatable combination - light weight and heavy action. The handle is fastened to a tough stainless steel frame and mated with a generously sized drop point 7Cr17MoV stainless steel blade with non-reflective black satin finish. Svelte weight, strength and performance ensure this EDC tactical folder will be a constant companion from the first day you own it. DURABILITY: 3.4 inch 7Cr17MoV stainless steel blade, black satin blade finish. CONVENIENT: G10 handle with weight-saving cutouts, dual thumb stud. SAFE AND DEPENDABLE: Liner lock. MEASUREMENTS: Overall length 7.7 inches, blade length 3.4 inches, closed length 4.5 inches, weight 4 ounces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.