This item is Discontinued.

Kilimanjaro Machete Knife - Bm24 - Black Finish 910038

Machete Knife - Bm24 - Black Finish (Discontinued)

  • Mfr # 910038
  • Zoro # G4121710
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
910038
Zoro #
G4121710
UPC #
28907442518
Country of Origin
China

Description

Whether clear-cutting brush in your backyard or blazing your own trail into the wild, this versatile 24-inch machete offers the power you need to cut a wide swath. The 17.5-inch fine edge blade is finished with a drop point tip for added cutting surface. It is constructed of rugged 3Cr13MoV stainless steel for a touch of shock absorption, easy resharpening, and reliable performance in the outback. A comfortable D handle adds protection and offers tenacious grip with the added security of a paracord lanyard. When the work is done it is easy to stow in a pack or on a belt thanks to the included reinforced nylon sheath. • DURABILITY: 3Cr13MoV fine edge stainless steel blade with black satin finish, rugged drop point blade with fine edge. • COMFORT AND DESIGN: Rubberized D-handle offers comfort and sure grip, genuine paracord lanyard. • CONVENIENT: Nylon storage sheath. • MEASUREMENTS: Overall length 24 inches, blade length 17.5 inches, weight 23.2 ounces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.