Al Union, Female to Female, 3/4 in
Mfr # UNF75AL
Zoro # G108677378
product price: $19.49
/eaKey Features
Material
Aluminum
Connection Type
Threaded
Standards
cULus E10514
Application
Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNF75AL
Zoro #
G108677378
UPC #
783936183855
Country of Origin
United States
Dimensions
Overall Length
1 9/16 in
Overall Width
1 7/16 in
Outside Diameter
1.5 in
Trade Size
3/4 in
Details
Item
Al Union
Material
Aluminum
Connection Type
Threaded
Standards
cULus E10514
Application
Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
Color
Silver
Series
UNF
Thread Type
NPT
Hazardous Location Rating
Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
Shape
Hex
Finish
Unfinished
Weight
0.1 lb
Thread Gender
Female to Female
Ends - Hazardous Fittings
3/4 in FNPT x 3/4 in MNPT
For Use With
IMC, Rigid Conduit, Threaded Conduit
Connection Orientation
Straight
Description
Al Union, Thread Gender Female to Female, Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length 1 9/16 in, Outside Diameter 1.5 in, Overall Width 1 7/16 in, Weight 0.1 lb, Aluminum, Finish Unfinished, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.