Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing, 3" to 1-1/2", Aluminum, Silver

  • Mfr # R85

  • Zoro # G316262854


product price: $60.69
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
3" to 1-1/2"
Material
Aluminum
Color
Silver
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R85
Zoro #
G316262854
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3" to 1-1/2"
Overall Length
2 in

Details

Conduit Fitting Type
Bushing
Material
Aluminum
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.