Shop All Strain Relief Connector
Killark
Cable Connector, 2.60" L, 3/4"Hub Trade
Mfr # MC2
Zoro # G5070926
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Material Aluminum
- Cord Dia. Range 0.11" to 0.25"
- For Use With Jacketed Metal Clad Cable
Product Information
- Brand Killark
- MFR # MC2
- Zoro # G5070926
- UPC # 783936960609
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cord Dia. Range | 0.11" to 0.25" |
Hub Trade Size | 3/4" |
Min. Throat Dia. | 1.03" |
Conduit Trade Size | 3/4 in |
Length | 2.60" |
Overall Length | 3 in |
Overall Width | 2 in |
Trade Size | 3/4 in |
Overall Height | 2 in |
Compatible Knockout Trade Size | 3/4 in |
Details
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3/4 in, Compatible Conduit Type Jacketed Metal Clad Cable, Box Connection 3/4 in MNPT, Aluminum, Color Gray, For Use With Jacketed Metal Clad Cable, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Compatible Knockout Trade Size 3/4 in, Conduit Fitting Type Cable Gland
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 6 Outlets (CPI1500W)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (A060604)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 35A, 250V AC, 20kA DC (BP/FRN-R-35)
- ELECTRIDUCT Brain Desktop Data and Power Hub (TL-CTGUN-M)
- KILLARK Cable Connector, 2.30" L, 1/2"Hub Trade (MC1C)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 1 In (31622008L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043ZP)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-140AL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG7 (LNP7B)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Green Grommet), 25PK (SR50A560)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- Killark Cord Grips