This item is Discontinued.

Killark CFLightFixt, 18W, 4 5/8"L, 4 5/8"W, 3 5/16"H NV2FG18BSG

CFLightFixt, 18W, 4 5/8"L, 4 5/8"W, 3 5/16"H (Discontinued)

  • Mfr # NV2FG18BSG
  • Zoro # G2457716
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NV2FG18BSG
Zoro #
G2457716
UPC #
783936050720
Country of Origin
Multiple

Dimensions

Length
4-9/16 in
Width
4-9/16 in
Nominal Length
4 9/16 in
Nominal Width
4 9/16 in
Height
3-5/16 in
Nominal Height
3 5/16 in
Height (In.)
3-5/16
Width (In.)
4-9/16
Length (In.)
4-9/16
Overall Length
4 5/8 in
Overall Width
4 5/8 in
Overall Height
3 3/8 in
Nominal Size - Fixtures
1/2 ft x 1/2 ft

Details

Item
Compact Fluorescent Light Fixture
Standards
ABS Approved, NEMA 3, NEMA 4, NEMA 4X
Lumens
1,200 lm
Lighting Technology
Fluorescent
Housing Material
Polyester
Voltage
120 to 277V AC
Fixture Wattage
18
Ambient Temp. Range
-40 Degrees to 104 Degrees F
Series
NV2
Mounting
Wall
Housing Finish
Powder Epoxy Paint
Lamp Included
No
Lamp Quantity
1
Ballast Quantity
1
Emergency Battery Backup
No
Ballast Type
Electronic
IP Rating
66
Lamp Type
Compact Fluorescent
Lamp Watts
18 W
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Suggested Lamp Item No.
1PGZ3
Description/Special Features
Non-Metallic Corrosion Resistant, Designed for Indoor and Outdoor Globe Down Applications
Bulb Designation
GX24-Q-2
Includes
Clear Globe, Guard
Linkable Up To
Unlinkable
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Lamp Watts - Fixtures
18.0
Fixture Voltage
120 to 277V AC
Dimmable
No
Lamp Type - Fixtures
GX24-Q-2
Max. Fixture Wattage
18 W
Fixture Ballast Type
Electronic
Number of Bulbs
1
Min. Ambient Temp.
-40 Degrees F
Mounting Location
Wall
For Max. Bulb Wattage
18 W
For Number of Bulbs
1
Housing Color
Gray
Max. Ambient Temp.
104 Degrees F
Color Temperature
Lamp Dependent
Number of Ballasts
1
CA Title 24 Compliant
No
Temperature Code
T3C
For Bulb Type
Fluorescent
Mounting Style
Wall
Ingress Protection Rating
66
UL/CSA/ETL Listed
CSA US Certified, UL Marine Rated
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G, Class l, Groups llC, llB, llA, Class III, Zone 2
Lumens per Watt
66 lm/W
Warranty
2ACC7

Description

4 9/16 in, Lamp Dependent, 1,200 lm, 66 lm/W, Max. Fixture Wattage 18 W, Mounting Style Bracket, For Bulb Type Fluorescent, Dimmable No, NV2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.