Zoro Homepage

Compact Fluorescent Fixture, With 2PDD2

  • Mfr # EQF6430D4G

  • Zoro # G1431421


product price: $1,261.99
/ea
Free Shipping & Returns

Key Features

Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X, Listed For Wet Locations
Lumens
4,800 lm
Lighting Technology
Fluorescent
Housing Material
Aluminum
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQF6430D4G
Zoro #
G1431421
UPC #
783936149752
Country of Origin
Multiple

Dimensions

Length
8-13/16 in
Height
11-15/16 in
Width
8-13/16 in
Nominal Height
11 15/16 in
Nominal Length
8 13/16 in
Nominal Width
8 13/16 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Width
8 7/8 in
Overall Height
12 in
Overall Length
8 7/8 in

Details

Item
Compact Fluorescent Light Fixture
Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X, Listed For Wet Locations
Lumens
4,800 lm
Lighting Technology
Fluorescent
Housing Material
Aluminum
Voltage
120 to 277V AC
Fixture Wattage
64
Fixture Type
Hazardous Location
Lamp Included
Yes
Ambient Temp. Range
-40 Degrees F
Suggested Lamp Item No.
1PHA3
Lamp Quantity
2
Description/Special Features
Factory Sealed
Includes
Guard
Bulb Designation
GX24-Q-3
Lamp Type
Fluorescent
Housing Finish
Powder Epoxy Paint
Mounting
Stanchion
Lamp Watts
64 W
Ballast Quantity
1
Dimmable
No
Fixture Voltage
120 to 277V AC
Linkable Up To
Unlinkable
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Emergency Battery Backup
No
Lamp Watts - Fixtures
32.0
Lamp Type - Fixtures
GX24-Q-3
Series
EQF
Max. Fixture Wattage
64 W
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Fixture Ballast Type
High Power Factor
For Bulb Base Type
Medium
CA Title 24 Compliant
No
Number of Bulbs
2
Mounting Style
Pendant
For Number of Bulbs
1
For Bulb Type
Fluorescent
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class I, Groups IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Zones 1 and 2
Housing Color
Tan
Color Temperature
Lamp Dependent
Number of Ballasts
1
UL/CSA/ETL Listed
CSA Certified, UL Listed
Min. Ambient Temp.
-40 Degrees F
Mounting Location
Ceiling, Pendant, Wall
Ingress Protection Rating
66
Temperature Code
T6
For Max. Bulb Wattage
64 W
Warranty
2ACD3

Description

8 13/16 in, Lamp Dependent, 4,800 lm, Max. Fixture Wattage 64 W, Mounting Style Ceiling, Suspended, Stanchion, Wall, For Bulb Type Fluorescent, Dimmable No, EQF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.