
Rigid Nipple, 4 in, Aluminum, Plain, Silver
Mfr # AN-10
Zoro # G1101243
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Nipple
Trade Size
4 in
Material
Aluminum
Finish
Plain
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AN-10
Zoro #
G1101243
UPC #
783936012889
Country of Origin
United States
Dimensions
Trade Size
4 in
Overall Length
3.46 in
Length
3.46 in
Height (In.)
4.334 in
Hub Size
4
Width
4.334 in
Height
4.334 in
Dimensions
3.46 in x 4.334 in x 4.334 in
Details
Item
Rigid
Conduit Fitting Type
Nipple
Material
Aluminum
Finish
Plain
Color
Silver
Application
To connect threaded or IMC conduit to cast hubs on drilled and tapped conduit openings
Hazardous Location Rating
Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
Hazardous Location
Yes
Features
Tapered Threads (NPT)
Type
Rigid Conduit Nipple
UL File Number
E311892
UPC
783936000000
Series
AN
Package Net Weight
0.9
Conduit Outlet Body Hub Style
Threaded
Description
Conduit Nipple,Rigid,Aluminum,4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.