Shop HUBBELL KILLARK

Conduit Outlet Body, Iron, Trd Sz 1 1/2in

  • Mfr # OC-5M
  • Zoro # G0926362

product price: 
$
37.49
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1-1/2
Series
O Series
Conduit Outlet Body Material
Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OC-5M
Zoro #
G0926362
UPC #
783936480190
Country of Origin
India
Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
O Series
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
C
Material
Iron
Conduit Outlet Body Capacity
36.0 cu in
Includes
Stainless Steel Screws
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 36 cu. in.
Color
Gray
Back Type
Flat
Standards
CSA, UL
Form
Form 85
Finish
Powder Coated
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
Body Style
C
Connection Type
Threaded
Number of Hubs
2
Compatible Cover
OL-45M
Connection Orientation
Straight
Thread Type
NPT
Hub Style
Threaded
Body Capacity
36 cu in
Thread Gender
Female
Shape
C
Body Type
Conduit Outlet Body
Compatible Conduit Type
IMC, RMC
Finish Type
Powder Epoxy Paint
Hub Pattern
C
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Pallet Quantity
576
Type
Conduit Body
CSA File Number
LR11852
UL File Number
E3397
Package Net Weight
3.19
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Carton Quantity
2

Description

Conduit Outlet Body, Overall Width 3 in, Overall Height 3 in, Overall Length 10 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover OL-45M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 36 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.