Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, LB, 3/4 In.
Mfr # GECLBT-2M
Zoro # G3332786
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GECLBT-2M
- Zoro # G3332786
- UPC # 783936210827
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 6 in |
Trade Size | 3/4 in |
Overall Height | 4 1/4 in |
Overall Length | 6 3/8 in |
Width | 6.000 in |
Height | 4.25 in |
Length | 6.375 in |
Size | 6.375 in x 6 in x 4.25 in |
Dimensions | 6.375 in x 6 in x 4.25 in |
Each - Width | 6.000 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 4 1/4 in, Overall Length 6 3/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover 2GOU, 4GOU, GECBCB, GECBCM, GECEY, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 3/4" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (340X9K1WP/25)
- C2G Rg6 Quad Compression F-Type Connector w/ O-Ring - 10Pk (41075)
- KILLARK Weatherproof Cover, 1 Gang Gang(s), Aluminum, Toggle Switch Cover (FCLT)
- CAROL 10 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (01384.85.01)
- KILLARK Conduit Body Cover, 2 in., Steel (OL-60)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-2M)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (OLR-1M)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-6)
- KILLARK Conduit Body, 4.0 cu. in. Capacity, X Body (X17SA)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y584)
- Killark Conduit Bodies & Covers