
Box Cover, 2 Gang, Aluminum, Duplex Receptacle, Toggle Switch Cover Type
Mfr # 2FTAC
Zoro # G1100939
product price:Â $24.55
/ea
Sold in multiples of 5 for $122.75
Key Features
Number of Gangs
2
For Box Shape
Rectangular
Cover Type
Duplex Receptacle, Toggle Switch
Material
Aluminum
Lid Style
Cover Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2FTAC
Zoro #
G1100939
UPC #
783936048505
Country of Origin
United States
Details
Item
Box Cover
Number of Gangs
2
For Box Shape
Rectangular
Cover Type
Duplex Receptacle, Toggle Switch
Material
Aluminum
Lid Style
Cover Cap
Color
Gray
Finish
Powder Epoxy Paint
Package Net Weight
0.5
Special Features
Stamped metallic covers with electrostatically applied powder coating. Gaskets to be ordered separately.
Carton Quantity
5
Description
Cover,2 Gang,Toggle/Duplex,Coat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.