
Electrical Box Cover, 2 Gangs, Rectangular, Aluminum
Mfr # 2FD
Zoro # G1100710
product price:Â $91.79
/ea
Sold in multiples of 5 for $458.95
Key Features
Number of Gangs
2
For Box Shape
Rectangular
Overall Length
7 in
Overall Width
1 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2FD
Zoro #
G1100710
UPC #
783936150529
Country of Origin
United States
Dimensions
Overall Length
7 in
Overall Width
1 in
Overall Height
4 in
Details
Item
Box Cover
Number of Gangs
2
For Box Shape
Rectangular
Material
Aluminum
Color
Gray
Finish
Powder Epoxy Paint
Special Features
Internal grounding screw. Two gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).
Package Net Weight
2.23
Carton Quantity
5
Description
Device Box,2 Gang,Aluminum,Blank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.