Killark

Electrical Box, 32 cu in, FS Box, 2 Gangs, Malleable Iron


product price: $40.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Gangs 2
  • Capacity 32 cu in
  • Number of Inlets 1
  • Length 4.62 in
  • Width 4.56 in
See all product information

Product Information

Dimensions

Length 4.62 in
Width 4.56 in
Depth 2 in
Hub Size 1 in

Details

Item Electrical Box
Number of Gangs 2
Capacity 32 cu in
Number of Inlets 1
Material Malleable Iron
Color Gray
Box Type FS Box
Mounting Holes O.C. (In.) 1 in
Description/Special Features Internal Grounding Screw, Tapered Threads

Description

Device Box, Number of Gangs 2, Number of Inlets 1, Length 4.62 in, Width 4.56 in, Depth 2 in, Hub Size 1 in, Color Gray, Box Type FS, Capacity 32 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Malleable Iron, Mounting Holes O.C. (In.) 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.