Killark
Electrical Box, 32 cu in, FSC Box, 1 Gangs, Malleable Iron
Mfr # FSC-3M
Zoro # G5070521
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type FSC Box
- Number of Gangs 1
- Material Malleable Iron
- Length 4.62 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PBK)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AT84)
- BUYERS PRODUCTS Toggle Switch, 4 Way Function, 5 Connections, On/Off (K90)
- KILLARK Electrical Box, Device Box, 1 Gangs, Aluminum (SWB-1)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD, 1 Gangs, Malleable Iron (FD-1M)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gangs, Malleable Iron (FDC-3M)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gangs, Malleable Iron (FSCC-2M)
- KILLARK Device Box, 18 cu in, FSX, 1 Gangs, Malleable Iron (FSX-2M)
- KILLARK Electrical Box, Device Box, 1 Gangs, Aluminum (SWB-4)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Box, Wiring Box, 1 Gangs, Steel, Round (S1PTFIT)
- Killark Electrical Boxes