Killark
Electrical Box, 47 cu in, FD Box, 1 Gangs, Malleable Iron
Mfr # FD-3M
Zoro # G5070838
original price:
$42.15
13% off
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 47 cu in
- Box Type FD Box
- Number of Gangs 1
- Material Malleable Iron
- Length 4.63 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS 0.89" Cable Tie NAT PK 1000 (DC-LPM-4)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.80A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-8/10-R)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.0808" Diameter, 60 Volts (12STRBLAGPT25)
- NOVOTECHNIK Rotary Other Sensor (P6501 A502)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC, 1 Gang, Aluminum (FSC-1)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD, 1 Gangs, Malleable Iron (FD-2M)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gangs, Malleable Iron (FSCC-2M)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC, 1 Gangs, Malleable Iron (FDC-2M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC, 1 Gangs, Malleable Iron (FSC-2M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS, 1 Gangs, Malleable Iron (FS-1M)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gangs, Galvanized Zinc (601)
- Killark Electrical Boxes