Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE3Q8442E30X2GLN
Zoro #
G0917287
UPC #
094713426349
Country of Origin
Multiple
Dimensions
Length
13-11/16 in
Height
5-7/16 in
Width
13-11/16 in
Length (In.)
13.67
Width (In.)
13.67
Height (In.)
5.43
Nominal Length
13 11/16 in
Nominal Width
13 11/16 in
Nominal Height
5 7/16 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Length
13 3/4 in
Overall Width
13 3/4 in
Overall Height
5 1/2 in
Description
13 11/16 in, 6,400 lm, 76 lm/W, Max. Fixture Wattage 84 W, For Bulb Type Fluorescent, Dimmable No, VE3Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.