Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazard Location Fixtures

  • Mfr # NVSZMFG26GXG

  • Zoro # G0375435


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
Xenon
Housing Material
Fiberglass Reinforced, Polyester
Housing Color
Gray
Includes
Guard
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVSZMFG26GXG
Zoro #
G0375435
UPC #
00783936071138
Country of Origin
Multiple

Dimensions

Dia. (In.)
7.26
Height (In.)
11.19
Nominal Height
11 3/16 in
Nominal Width
4 35/64 in
Width (In.)
4.22
Length (In.)
4.22
Overall Height
11 1/4 in
Overall Width
4 9/16 in
Nominal Size - Fixtures
1/2 ft x 1/2 ft
Overall Depth
11 3/16 in

Details

Item
Hazardous Location Signal Light
Lighting Technology
Xenon
Housing Material
Fiberglass Reinforced, Polyester
Housing Color
Gray
Includes
Guard
IP Rating
IP66
Mounting
Ceiling
Standards
Marine Rated (US Only), NEMA 4X
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Signal Light
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Type
Flashing
Dimmable
No
Lamp Included
Yes
Lamp Type
LED
Ambient Temp. Range
-40 Degrees to 104 Degrees F
Lamp Quantity
1
Lamp Type - Fixtures
Flashing Strobe
Linkable Up To
Unlinkable
Max. Fixture Wattage
2.7 W
Fixture Wattage
2.7
Description/Special Features
Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Green Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents
Ambient Temp. Range (F)
-40 to 104
Lamp Watts - Fixtures
2.7
Lamp Life (Hours)
10,000
Flashes per Minute
60-80
Color
Green
Emergency Battery Backup
No
Series
NVS
Fixture Voltage
12 to 80V AC
Voltage
12 to 80 V DC
Housing Finish
Gray
Lamp Watts
2.7 W
For Max. Bulb Wattage
2.7 W
For Bulb Type
Xenon
Ingress Protection Rating
66
Mounting Location
Ceiling
Safety Rating
Class III, Class Il, Divisions 1 and 2, Group F, G, Class l, Division 2, Groups A, B, C, D, Class l, Zone 2, Groups IIC, IIB, IIA
Temperature Code
T2C
UL/CSA/ETL Listed
CSA Certified, UL Listed
Flasher Strobe Color
Green
Number of Bulbs
1
Min. Ambient Temp.
-40 Degrees F
Max. Ambient Temp.
104 Degrees F
For Number of Bulbs
1
CA Title 24 Compliant
No
Number of Lamps
1
Operating Temperature - Minimum
-40 Degrees C
NEMA Rating
NEMA 4X
Lens Color
Green
For Hazardous Location
Class I, Division 2, Class II, Division 1, Class II, Division 2, Class III
Wattage
2.7 W
Light Source
Xenon
Operating Temperature - Maximum
40 Degrees C
Operating Voltage
12 to 80 V DC

Description

Hazardous Location Signal Light, Color Green, Lamp Type LED, Flashes per Minute 60-80, Housing Material Fiberglass Reinforced, Polyester, Mounting Ceiling, Voltage 12-80V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.