HazSignalLight, LED, 2.7W, 7 1/4"L, 12 5/8"W

  • Mfr # NVSZMFG26GBG
  • Zoro # G2066084
product price: 
$
516.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
Xenon
Housing Material
Fiberglass Reinforced, Polyester
Housing Color
Gray
Includes
Guard
IP Rating
IP66
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NVSZMFG26GBG
Zoro #
G2066084
UPC #
-
Country of Origin
Multiple
Item
Hazardous Location Signal Light
Lighting Technology
Xenon
Housing Material
Fiberglass Reinforced, Polyester
Housing Color
Gray
Includes
Guard
IP Rating
IP66
Mounting
Wall
Standards
Marine Rated (US Only), NEMA 4X
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Signal Light
Lamp Quantity
1
Emergency Battery Backup
No
Fixture Voltage
12V AC to 80V AC
Linkable Up To
Unlinkable
Type
Flashing
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Ambient Temp. Range (F)
-40 Degrees to 104 Degrees F
Lamp Included
Yes
Fixture Wattage
2.7
Voltage
12V DC to 80V DC
Housing Finish
Gray
Lamp Type - Fixtures
Flashing Strobe
Max. Fixture Wattage
2.7 W
Description/Special Features
Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Green Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents
Flashes per Minute
60-80
Lamp Watts - Fixtures
2.7
Ambient Temp. Range
-40 Degrees to 104 Degrees F
Lamp Life (Hours)
10K
Series
NVS
Lamp Type
LED
Dimmable
No
Color
Green
Lamp Watts
2.7 W
Number of Bulbs
1
Safety Rating
Class III, Class Il, Divisions 1 and 2, Group F, G, Class l, Division 2, Groups A, B, C, D, Class l, Zone 2, Groups IIC, IIB, IIA
Max. Ambient Temp.
104 Degrees F
Mounting Location
Wall
Mounting Style
Wall
For Bulb Type
Xenon
Min. Ambient Temp.
-40 Degrees F
Ingress Protection Rating
66
CA Title 24 Compliant
No
For Max. Bulb Wattage
2.7 W
Temperature Code
T2C
UL/CSA/ETL Listed
CSA Certified, UL Listed
Flasher Strobe Color
Green
For Number of Bulbs
1
Light Source
Xenon
Operating Temperature - Minimum
-40 Degrees C
Number of Lamps
1
Operating Temperature - Maximum
40 Degrees C
Lens Color
Green
For Hazardous Location
Class I, Division 2, Class II, Division 1, Class II, Division 2, Class III
NEMA Rating
NEMA 4X
Wattage
2.7 W
Operating Voltage
12 to 80 V DC

Dimensions

Height (In.)
12.6
Nominal Height
11 3/16 in
Nominal Width
12 39/64 in
Width (In.)
7.26
Length (In.)
4.22 in
Dia. (In.)
7.26
Nominal Length
7 15/64 in
Nominal Size - Fixtures
1/2 ft x 1/2 ft
Overall Width
12 5/8 in
Overall Length
7 1/4 in
Overall Height
11 1/4 in
Overall Depth
11 3/16 in
Wire Rope Length
7 1/4 in
Length
7 1/4 in

Description

Hazardous Location Signal Light, Color Green, Lamp Type LED, Flashes per Minute 60-80, Housing Material Fiberglass Reinforced, Polyester, Mounting Wall, Voltage 12-80V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.