Zoro Homepage

HPS Light Fixture, With 2PDC8

  • Mfr # EZS150A2G

  • Zoro # G2567923


product price: $1,677.99
/ea
Free Shipping & Returns

Key Features

Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Lumens
16,000 lm
Lighting Technology
HID
Housing Material
Aluminum
Voltage
120/208/240/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS150A2G
Zoro #
G2567923
UPC #
783936140087
Country of Origin
Multiple

Dimensions

Length
11-1/4 in
Height
18 in
Width
11-1/4 in
Height (In.)
18
Width (In.)
11-1/4
Length (In.)
11-1/4
Nominal Length
11 1/4 in
Nominal Height
18 in
Nominal Width
11 1/4 in
Overall Height
18 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Length
11 1/4 in
Overall Width
11 1/4 in

Details

Item
High Pressure Sodium Light Fixture
Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Lumens
16,000 lm
Lighting Technology
HID
Housing Material
Aluminum
Voltage
120/208/240/277V AC
Fixture Wattage
150
Housing Finish
Powder Epoxy Paint
Lamp Type
Metal Halide
Suggested Lamp Item No.
2VAD7
Includes
Guard
Lamp Watts
150 W
Description/Special Features
Factory Sealed
Lamp Quantity
1
Lamp Included
No
Bulb Designation
S55
Ambient Temp. Range
-40 Degrees to 149 Degrees F
Mounting
Pendant
Fixture Type
Hazardous Location
Dimmable
No
Ballast Quantity
1
Fixture Voltage
120/277/347/480V AC
Lamp Type - Fixtures
S55
Max. Fixture Wattage
150 W
Emergency Battery Backup
No
Fixture Ballast Type
Pulse Start
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Lamp Watts - Fixtures
150.0
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Linkable Up To
Unlinkable
Series
EZ
Housing Color
Tan
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Class l, AEx d IIB, Class l, Groups llB, llA, Zone 1, Zone 1 and 2
Max. Ambient Temp.
149 Degrees F
Lumens per Watt
106 lm/W
CA Title 24 Compliant
No
Mounting Location
Ceiling, Floor, Pendant, Wall
Number of Bulbs
5
Color Temperature
Lamp Dependent
Ingress Protection Rating
66
Min. Ambient Temp.
-40 Degrees F
Temperature Code
T4
For Number of Bulbs
1
UL/CSA/ETL Listed
CSA Certified, UL Listed
Mounting Style
Pendant
Number of Ballasts
1
For Bulb Base Type
Mogul
For Max. Bulb Wattage
150 W
For Bulb Type
High Pressure Sodium
Warranty
2ACD3

Description

11 1/4 in, Lamp Dependent, 16,000 lm, 106 lm/W, Max. Fixture Wattage 150 W, Mounting Style Suspended, For Bulb Type High Pressure Sodium, Dimmable No, EZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.