This item is Discontinued.

Killark HPS Light Fixture, With 2PDC8 EZS250A2G

HPS Light Fixture, With 2PDC8 (Discontinued)

  • Mfr # EZS250A2G
  • Zoro # G1943252
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZS250A2G
Zoro #
G1943252
UPC #
783936140124
Country of Origin
Multiple

Dimensions

Length
11-1/4 in
Height
22-1/4 in
Length (In.)
11-1/4
Width (In.)
11-1/4
Height (In.)
22-1/4
Width
11-1/4 in
Nominal Width
11 1/4 in
Nominal Height
22 1/4 in
Nominal Length
11 1/4 in
Overall Length
11 1/4 in
Overall Width
11 1/4 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Height
22 1/4 in

Details

Item
High Pressure Sodium Light Fixture
Fixture Type
Hazardous Location
Fixture Wattage
250
Lamp Watts
250 W
Lamp Type
Metal Halide
Lamp Included
No
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Voltage
120/208/240/277V AC
Mounting
Pendant
Includes
Guard
Bulb Designation
S50
Description/Special Features
Factory Sealed
Lamp Quantity
1
Suggested Lamp Item No.
2V520
Housing Finish
Powder Epoxy Paint
Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Housing Material
Aluminum
Ballast Quantity
1
Fixture Voltage
120/277/347/480V AC
Lumens
30,000 lm
Dimmable
No
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Lamp Watts - Fixtures
250.0
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Max. Fixture Wattage
250 W
Linkable Up To
Unlinkable
Fixture Ballast Type
Pulse Start
Lighting Technology
HID
Series
EZ
Lamp Type - Fixtures
S50
Emergency Battery Backup
No
Temperature Code
T3C
CA Title 24 Compliant
No
Color Temperature
Lamp Dependent
Max. Ambient Temp.
131 Degrees F
UL/CSA/ETL Listed
CSA Certified, UL Listed
Number of Ballasts
1
Mounting Style
Pendant
For Bulb Type
High Pressure Sodium
For Max. Bulb Wattage
250 W
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Class l, AEx d IIB, Class l, Groups llB, llA, Zone 1, Zone 1 and 2
For Number of Bulbs
1
Lumens per Watt
108 lm/W
Number of Bulbs
6
Mounting Location
Ceiling, Floor, Pendant, Wall
For Bulb Base Type
Mogul
Min. Ambient Temp.
-40 Degrees F
Ingress Protection Rating
66
Housing Color
Tan
Warranty
2ACD3

Description

High Pressure Sodium Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation S50, Lamp Watts 250 W, Suggested Lamp Item No. 2V520, Fixture Wattage 250, Voltage 120/208/240/277V AC, Factory Sealed, No Lamp Included, Ambient Temp. Range -40 Degrees to 131 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Pendant Mounting, Length 11-1/4 in, Height 22-1/4 in, Includes Guard, Width 11-1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.