This item is Discontinued.

Killark HPS Light Fixture, With 2PDC8 EZS400A2G

HPS Light Fixture, With 2PDC8 (Discontinued)

  • Mfr # EZS400A2G
  • Zoro # G3242005
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZS400A2G
Zoro #
G3242005
UPC #
783936140162
Country of Origin
Multiple

Dimensions

Length
11-1/4 in
Height
22-1/4 in
Length (In.)
11-1/4
Width (In.)
11-1/4
Height (In.)
22-1/4
Width
11-1/4 in
Nominal Height
22 1/4 in
Nominal Length
11 1/4 in
Nominal Width
11 1/4 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Width
11 1/4 in
Overall Length
11 1/4 in
Overall Height
22 1/4 in

Details

Item
High Pressure Sodium Light Fixture
Fixture Type
Hazardous Location
Fixture Wattage
400
Lamp Watts
400 W
Lamp Type
Metal Halide
Lamp Included
No
Ambient Temp. Range
-40 Degrees F
Voltage
120/208/240/277V AC
Mounting
Pendant
Housing Material
Aluminum
Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Housing Finish
Powder Epoxy Paint
Description/Special Features
Factory Sealed
Lamp Quantity
1
Bulb Designation
S51
Suggested Lamp Item No.
2V453
Includes
Guard
Lumens
50,000 lm
Dimmable
No
Fixture Voltage
120/277/347/480V AC
Ballast Quantity
1
Lighting Technology
HID
Lamp Watts - Fixtures
400.0
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Linkable Up To
Unlinkable
Max. Fixture Wattage
400 W
Fixture Ballast Type
Pulse Start
Series
EZ
Lamp Type - Fixtures
S51
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
For Bulb Base Type
Mogul
Color Temperature
Lamp Dependent
Housing Color
Tan
Lumens per Watt
127 lm/W
Ingress Protection Rating
66
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Class l, AEx d IIB, Class l, Groups llB, llA, Zone 1, Zone 1 and 2
For Bulb Type
High Pressure Sodium
Mounting Style
Pendant
Temperature Code
T3C
For Max. Bulb Wattage
400 W
CA Title 24 Compliant
No
Min. Ambient Temp.
-40 Degrees F
For Number of Bulbs
1
Number of Bulbs
7
Mounting Location
Ceiling, Floor, Pendant, Wall
Number of Ballasts
1
UL/CSA/ETL Listed
CSA Certified, UL Listed
Warranty
2ACD3

Description

High Pressure Sodium Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation S51, Lamp Watts 400 W, Suggested Lamp Item No. 2V453, Fixture Wattage 400, Voltage 120/208/240/277V AC, Factory Sealed, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Pendant Mounting, Length 11-1/4 in, Height 22-1/4 in, Includes Guard, Width 11-1/4 in, Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.