Zoro Homepage
This item is Discontinued.
Killark HPS Light Fixture, With 2PDE4 And 2PDE7 VM1S100A2GLG

HPS Light Fixture, With 2PDE4 And 2PDE7 (Discontinued)

  • Mfr # VM1S100A2GLG
  • Zoro # G0494986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM1S100A2GLG
Zoro #
G0494986
UPC #
-
Country of Origin
United States

Dimensions

Length
13-9/16 in
Height
3-7/8 in
Width
11-7/8 in
Height (In.)
3-7/8
Length (In.)
13-9/16
Width (In.)
11-7/8
Nominal Height
3 7/8 in
Nominal Width
11 7/8 in
Nominal Length
13 9/16 in
Overall Width
11 7/8 in
Overall Height
3 7/8 in
Overall Length
13 5/8 in
Nominal Size - Fixtures
1 ft x 1 ft

Description

13 9/16 in, Lamp Dependent, 9,500 lm, 95 lm/W, Max. Fixture Wattage 100 W, Mounting Style Suspended, For Bulb Type High Pressure Sodium, Dimmable No, VM1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.