This item is Discontinued.

Killark Incandescent Fixture, With 2PDC9 EMI20X2G

Incandescent Fixture, With 2PDC9 (Discontinued)

  • Mfr # EMI20X2G
  • Zoro # G1513522
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EMI20X2G
Zoro #
G1513522
UPC #
783936142708
Country of Origin
United States

Dimensions

Length
7 7/16 in
Height
10 5/16 in
Length (In.)
7-7/16
Width (In.)
7-7/16
Height (In.)
10-5/16"
Width
7 7/16 in
Overall Length
7 1/2 in
Overall Width
7 1/2 in
Overall Height
10 3/8 in

Details

Item
Incandescent Light Fixture
Fixture Type
Hazardous Location
Fixture Wattage
300
Lamp Type
Medium Base
Lamp Watts
300 W
Lamp Included
No
Voltage
250V AC
Ambient Temp. Range
-40 Degrees F
Mounting
Ceiling
Housing Material
Aluminum
Lamp Quantity
1
Bulb Designation
A-23/PS-25
Includes
Guard
Suggested Lamp Item No.
2PLK5
Standards
Factory Sealed, NEMA 3, NEMA 4, NEMA 4X, Suitable For Wet Locations Marine Rated (US Only)
Housing Finish
Powder Epoxy Paint
Fixture Voltage
120 to 277V AC
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Max. Fixture Wattage
300 W
Lighting Technology
Incandescent
Min. Ambient Temp.
-40 Degrees F
Series
EM
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class I, Groups IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Zones 1 and 2
For Bulb Type
Incandescent
For Number of Bulbs
1
For Bulb Base Type
Medium
UL/CSA/ETL Listed
CSA Certified, UL Listed
Mounting Location
Ceiling, Pendant, Stanchion, Wall
For Max. Bulb Wattage
300 W
Mounting Style
Pendant
Warranty
2ACC8

Description

Incandescent Light Fixture, Hazardous Location Fixture Type, Medium Base Lamp Type, Lamp Quantity 1, Bulb Designation A-23/PS-25, Lamp Watts 300 W, Suggested Lamp Item No. 2PLK5, Fixture Wattage 300, Voltage 250V AC, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Ceiling Mounting, Length 7 7/16 in, Height 10 5/16 in, Includes Guard, Width 7 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.