This item is Discontinued.

Killark Induction Fixture, With 2PDE4 And 2PDE7 VM1Q0532A2GLG

Induction Fixture, With 2PDE4 And 2PDE7 (Discontinued)

  • Mfr # VM1Q0532A2GLG
  • Zoro # G3000541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VM1Q0532A2GLG
Zoro #
G3000541
UPC #
-
Country of Origin
Multiple

Dimensions

Length
13-9/16 in
Height
3-7/8 in
Width
11-7/8 in
Width (In.)
11-7/8
Height (In.)
3-7/8
Length (In.)
13-9/16
Nominal Length
13-9/16 in
Nominal Width
11-7/8 in
Nominal Height
3-7/8 in
Overall Height
3 7/8 in
Overall Length
13 5/8 in
Overall Width
11 7/8 in

Details

Item
Induction Light Fixture
Standards
NEMA 3, NEMA 4, NEMA 4X
Lighting Technology
Induction
Housing Material
Aluminum
Voltage
120 to 277V AC
Fixture Wattage
55
Includes
2PDE4 Glass Globe And 2PDF1 Mounting Splice Box 25 Degrees Stanchion
Housing Finish
Tan
Mounting
Pendant
Lamp Watts
55 W
Bulb Designation
QL55
Description/Special Features
Suitable for wet locations
Lamp Included
Yes
Ambient Temp. Range
-40 Degrees F
Lamp Type
Induction
Fixture Type
Hazardous Location
Lamp Quantity
1
Dimmable
No
Fixture Voltage
120 to 277V AC
Emergency Battery Backup
No
Series
CERTILITE(R) V
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Max. Fixture Wattage
55 W
Lamp Type - Fixtures
QL55
Linkable Up To
Unlinkable
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Lamp Watts - Fixtures
55.0
CA Title 24 Compliant
No
For Number of Bulbs
1
For Max. Bulb Wattage
55 W
Housing Color
Tan
For Bulb Type
Induction
Mounting Style
Pendant
Safety Rating
Class I, Division 2, Groups A, B, C, D, Groups IIC, IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Zone 2
Ingress Protection Rating
66
Mounting Location
Pendant
Number of Bulbs
1
Color Temperature
Lamp Dependent
Warranty
2ACD3

Description

13-9/16 in, Lamp Dependent, Max. Fixture Wattage 55 W, Mounting Style Suspended, For Bulb Type Induction, Dimmable No, CERTILITE(R) V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.