This item is Discontinued.

Killark Induction Fixture, With 2PDE5 And 2PDF1 VM5Q1632D4GLG

Induction Fixture, With 2PDE5 And 2PDF1 (Discontinued)

  • Mfr # VM5Q1632D4GLG
  • Zoro # G2665801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VM5Q1632D4GLG
Zoro #
G2665801
UPC #
094705439272
Country of Origin
Multiple

Dimensions

Length
13-9/16 in
Width
11-7/8 in
Height
9-9/16 in
Nominal Width
11-7/8 in
Nominal Length
13-9/16 in
Overall Width
11 7/8 in
Overall Height
9 5/8 in
Overall Length
13 5/8 in

Details

Item
Induction Light Fixture
Standards
NEMA 3, NEMA 4, NEMA 4X
Lighting Technology
Induction
Housing Material
Aluminum
Voltage
120 to 277V AC
Fixture Wattage
165
Bulb Designation
QL165
Lamp Quantity
1
Description/Special Features
Suitable for wet locations
Fixture Type
Hazardous Location
Lamp Type
Induction
Housing Finish
Tan
Ambient Temp. Range
-40 Degrees F
Includes
2PDE5 Glass Globe And 2PDE7 Mounting Splice Box
Mounting
Stanchion
Lamp Included
Yes
Lamp Watts
165 W
Dimmable
No
Fixture Voltage
120 to 277V AC
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Linkable Up To
Unlinkable
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Emergency Battery Backup
No
Series
CERTILITE(R) V
For Number of Bulbs
1
Ingress Protection Rating
66
CA Title 24 Compliant
No
Housing Color
Tan
Number of Bulbs
1
Mounting Location
Stanchion
For Bulb Type
Induction
Safety Rating
Class I, Division 2, Groups A, B, C, D, Groups IIC, IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Zone 2
Color Temperature
Lamp Dependent
Max. Fixture Wattage
165 W
For Max. Bulb Wattage
165 W
Warranty
2ACD3

Description

13-9/16 in, Lamp Dependent, Max. Fixture Wattage 165 W, For Bulb Type Induction, Dimmable No, CERTILITE(R) V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.