This item is Discontinued.

Killark Metal Halide Light Fixture, With 2PDD2 EZP320D4G

Metal Halide Light Fixture, With 2PDD2 (Discontinued)

  • Mfr # EZP320D4G
  • Zoro # G1174774
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZP320D4G
Zoro #
G1174774
UPC #
783936138961
Country of Origin
Multiple

Dimensions

Length
11-1/4 in
Height
22-1/4 in
Width
11-1/4 in
Nominal Width
11 1/4 in
Nominal Length
11 1/4 in
Nominal Height
22 1/4 in
Overall Height
18 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Length
11 1/4 in
Overall Width
11 1/4 in

Details

Item
Metal Halide Light Fixture
Fixture Type
Hazardous Location
Fixture Wattage
320
Lamp Type
Metal Halide
Lamp Watts
320 W
Ambient Temp. Range
-40 Degrees F
Voltage
120/208/240/277V AC
Lamp Included
No
Mounting
Stanchion
Includes
Guard
Description/Special Features
Factory Sealed
Housing Material
Aluminum
Housing Finish
Powder Epoxy Paint
Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Bulb Designation
M132
Suggested Lamp Item No.
1VZ60
Lamp Quantity
1
Lumens
33,000 lm
Ballast Quantity
1
Fixture Voltage
120/277/347/480V AC
Dimmable
No
Max. Fixture Wattage
320 W
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Linkable Up To
Unlinkable
Emergency Battery Backup
No
Series
EZ
Lighting Technology
HID
Lamp Type - Fixtures
M132
Lamp Watts - Fixtures
320.0
Fixture Ballast Type
Pulse Start
For Max. Bulb Wattage
320 W
CA Title 24 Compliant
No
For Number of Bulbs
1
Number of Ballasts
1
Ingress Protection Rating
66
Color Temperature
Lamp Dependent
UL/CSA/ETL Listed
CSA Certified, UL Listed
Mounting Style
Pendant
For Bulb Base Type
Mogul
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Class l, AEx d IIB, Class l, Groups llB, llA, Zone 1, Zone 1 and 2
Mounting Location
Ceiling, Pendant, Wall
Housing Color
Tan
Temperature Code
T3A
Min. Ambient Temp.
-40 Degrees F
For Bulb Type
Metal Halide
Lumens per Watt
103 lm/W
Warranty
2ACD3

Description

Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M132, Lamp Watts 320 W, Suggested Lamp Item No. 1VZ60, Fixture Wattage 320, Voltage 120/208/240/277V AC, Factory Sealed, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Stanchion Mounting, Length 11-1/4 in, Height 22-1/4 in, Includes Guard, Width 11-1/4 in, Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.