This item is Discontinued.

Killark Metal Halide Light Fixture, With 2PDD2 EZP400D4G

Metal Halide Light Fixture, With 2PDD2 (Discontinued)

  • Mfr # EZP400D4G
  • Zoro # G3005676
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZP400D4G
Zoro #
G3005676
UPC #
783936139029
Country of Origin
Multiple

Dimensions

Length
11-1/4 in
Height
22-1/4 in
Width
11-1/4 in
Nominal Height
22 1/4 in
Nominal Width
11 1/4 in
Nominal Length
11 1/4 in
Overall Width
11 1/4 in
Overall Height
22 1/4 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Length
11 1/4 in

Details

Item
Metal Halide Light Fixture
Fixture Type
Hazardous Location
Fixture Wattage
400
Lamp Type
Metal Halide
Lamp Watts
400 W
Ambient Temp. Range
-40 Degrees F
Lamp Included
No
Voltage
120/208/240/277V AC
Mounting
Stanchion
Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Lamp Quantity
1
Bulb Designation
M135
Description/Special Features
Factory Sealed
Suggested Lamp Item No.
1PCZ3
Includes
Guard
Housing Material
Aluminum
Housing Finish
Powder Epoxy Paint
Dimmable
No
Lumens
43,900 lm
Ballast Quantity
1
Fixture Voltage
120/277/347/480V AC
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Max. Fixture Wattage
400 W
Lamp Watts - Fixtures
400.0
Fixture Ballast Type
Pulse Start
Lamp Type - Fixtures
M135
Series
EZ
Lighting Technology
HID
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Linkable Up To
Unlinkable
Emergency Battery Backup
No
CA Title 24 Compliant
No
Ingress Protection Rating
66
Temperature Code
T3A
For Max. Bulb Wattage
400 W
Number of Ballasts
1
For Bulb Type
Metal Halide
Color Temperature
Lamp Dependent
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Class l, AEx d IIB, Class l, Groups llB, llA, Zone 1, Zone 1 and 2
For Number of Bulbs
1
Min. Ambient Temp.
-40 Degrees F
UL/CSA/ETL Listed
CSA Certified, UL Listed
Mounting Style
Pendant
Housing Color
Tan
For Bulb Base Type
Mogul
Lumens per Watt
107 lm/W
Mounting Location
Ceiling, Pendant, Wall
Warranty
2ACD3

Description

Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M135, Lamp Watts 400 W, Suggested Lamp Item No. 1PCZ3, Fixture Wattage 400, Voltage 120/208/240/277V AC, Factory Sealed, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Stanchion Mounting, Length 11-1/4 in, Height 22-1/4 in, Includes Guard, Width 11-1/4 in, Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.