This item is Discontinued.

Killark MH Fixture, With 2PDE6 And 2PDG7 VM5P400X2GLG

MH Fixture, With 2PDE6 And 2PDG7 (Discontinued)

  • Mfr # VM5P400X2GLG
  • Zoro # G3178576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VM5P400X2GLG
Zoro #
G3178576
UPC #
094705486153
Country of Origin
Multiple

Dimensions

Length
13-9/16 in
Height
9-9/16 in
Length (In.)
13-9/16
Width (In.)
11-7/8
Height (In.)
9-9/16
Width
11-7/8 in
Nominal Length
13 9/16 in
Nominal Width
11 7/8 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Height
9 5/8 in
Overall Length
13 5/8 in
Overall Width
11 7/8 in

Details

Item
Metal Halide Light Fixture
Fixture Type
Hazardous Location
Fixture Wattage
400
Lamp Watts
400 W
Lamp Type
Metal Halide
Lamp Included
No
Voltage
120/208/240/277V AC
Ambient Temp. Range
-40 Degrees F
Mounting
Ceiling
Bulb Designation
M135
Description/Special Features
Suitable for Wet Locations
Suggested Lamp Item No.
3JJ96
Includes
2PDE6 Glass Globe And 2PDE7 Mounting Splice Box
Lamp Quantity
1
Standards
NEMA 3, NEMA 4, NEMA 4X, Listed For Wet Locations
Housing Material
Aluminum
Housing Finish
Tan
Ballast Quantity
1
Dimmable
No
Fixture Voltage
120/208/240/277V AC
Lumens
43,900 lm
Lamp Type - Fixtures
M135
Max. Fixture Wattage
400 W
Emergency Battery Backup
No
Lighting Technology
HID
Lamp Watts - Fixtures
400.0
IP Rating
66
Linkable Up To
Unlinkable
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Fixture Ballast Type
Pulse Start
Series
VM5
Ingress Protection Rating
66
UL/CSA/ETL Listed
CSA Certified, UL Listed
Number of Ballasts
1
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Class l, Groups IIC, llB, llA, Zone 2
Color Temperature
Lamp Dependent
Number of Bulbs
1
CA Title 24 Compliant
No
For Bulb Base Type
Mogul
For Number of Bulbs
1
Housing Color
Tan
For Max. Bulb Wattage
400 W
For Bulb Type
Metal Halide
Temperature Code
T2
Lumens per Watt
109 lm/W
Mounting Location
Ceiling
Warranty
2ACD3

Description

Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M135, Lamp Watts 400 W, Suggested Lamp Item No. 3JJ96, Fixture Wattage 400, Voltage 120/208/240/277V AC, Suitable for Wet Locations, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Aluminum, Ceiling Mounting, Length 13-9/16 in, Height 9-9/16 in, Includes 2PDE6 Glass Globe And 2PDE7 Mounting Splice Box, Width 11-7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.