Zoro Homepage
This item is Discontinued.
Killark MH Light Fixture, With 2PDE6 And 2PDF1 VM5P400D4GLG

MH Light Fixture, With 2PDE6 And 2PDF1 (Discontinued)

  • Mfr # VM5P400D4GLG
  • Zoro # G3508836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM5P400D4GLG
Zoro #
G3508836
UPC #
094705496473
Country of Origin
Multiple

Dimensions

Length
13-9/16 in
Height
9-9/16 in
Width
11-7/8 in
Nominal Width
11 7/8 in
Nominal Length
13 9/16 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Length
13 5/8 in
Overall Height
9 5/8 in
Overall Width
11 7/8 in

Description

Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M135, Lamp Watts 400 W, Suggested Lamp Item No. 1PCZ3, Fixture Wattage 400, Voltage 120/208/240/277V AC, Suitable for Wet Locations, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Aluminum, Stanchion Mounting, Length 13-9/16 in, Height 9-9/16 in, Includes 2PDE6 Glass Globe And 2PDE7 Mounting Splice Box, Width 11-7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.