
Reducing Bushing, 1-1/2" to 1/2", Aluminum, Copper Free (less than 4/10 of 1%), Silver
Mfr # R51
Zoro # G916262834
product price:Â $23.75
/eaKey Features
Conduit Fitting Type
Reducing Bushing
Trade Size
1-1/2" to 1/2"
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R51
Zoro #
G916262834
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1-1/2" to 1/2"
Details
Conduit Fitting Type
Reducing Bushing
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Color
Silver
Description
ensuring insulation and mechanical stability in electrical assemblies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.