Rigid Conduit Fittings
- Mfr # UNY6
- Zoro # G422984312
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/4 Inch
Trade Size
2 in
Type
Male/Female
Pipe Dia. (In.)
3-1/4 in
Standards
UL 886, CSA C22.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNY6
- Zoro #
- G422984312
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-1/4 Inch
- Trade Size
- 2 in
- Pipe Dia. (In.)
- 3-1/4 in
Details
- Type
- Male/Female
- Standards
- UL 886, CSA C22.2
- Material
- Zinc Electroplated Duraloy Iron
Description
2", 4" L, Zinc Electroplated Iron, Male/Female, IMC/Rigid Conduit Union
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.