Rigid Conduit Fittings
- Mfr # GUML-2M
- Zoro # G622984341
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 886, CSA C22.2
Trade Size
3/4 in
Material
Duraloy Iron
Connection Type
Male to Female
Finish
Zinc Electroplated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUML-2M
- Zoro #
- G622984341
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 3/4 in
- Pipe Dia. (In.)
- 1-1/2 in
Details
- Standards
- UL 886, CSA C22.2
- Material
- Duraloy Iron
- Connection Type
- Male to Female
- Finish
- Zinc Electroplated
Description
3/4", Zinc Electroplated, Iron, Male/Female, 90D, IMC/Rigid Conduit Elbow Union
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.