Sealing Compound, 8 Oz
Mfr # SC-8OZ
Zoro # G2941197
product price:Â $19.39
/eaKey Features
For Use With
IMC, RMC
Color
Gray
Overall Length
4 in
Standards
CSA 22.2 No. 21, UL 886
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC-8OZ
Zoro #
G2941197
UPC #
783936585000
Country of Origin
China
Dimensions
Overall Length
4 in
Size
8 oz
Width
4 in
Height (In.)
4 in
Container Size
8 oz
Details
Item
Sealants for Conduit & Fitting
For Use With
IMC, RMC
Color
Gray
Standards
CSA 22.2 No. 21, UL 886
Container Type
Pail
Application
Used for Sealing Conduit to Prevent the Spread of Explosive Gases
Features
It is Non-Shrinking, and a Secure Seal Is Formed, SC Series Resists Acids, Water, Oil, Etc
Product Form
Fiber
Temperature Range
-40 Degrees to 65 Degrees F
Description
Sealants for Conduit & Fitting, Container Size 8 oz, Container Type Pail, For Use With IMC, RMC, Temperature Range -40 Degrees to 65 Degrees F, Application Used for Sealing Conduit to Prevent the Spread of Explosive Gases, Color Gray, Product Form Fiber, Standards CSA 22.2 No. 21, UL 886
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.