24" Vapor Tight LED Light, Commercial Weatherproof Light, 40W, 4400 Lumen, 120-277V, 5CCT
- Mfr # CE1060108
- Zoro # G622447525
product price:Â
$
97.19
/ea
Key Features
Lamp Quantity
1
Fixture Wattage
40 W
Voltage
120V to 277V
Housing Material
Polycarbonate
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE1060108
- Zoro #
- G622447525
- UPC #
- 716407926347
- Country of Origin
- China
- Item
- Vapor Tight
- Lamp Quantity
- 1
- Fixture Wattage
- 40 W
- Voltage
- 120V to 277V
- Housing Material
- Polycarbonate
- Standards
- ETL
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Finish
- Polished
- Dimmable
- Yes
- Includes
- Mounting Hardware
- Lumens
- 4400
- IP Rating
- IP66
- Fixture Housing Color
- White
- Dimmer Type
- 0-10V
Dimensions
- Width
- 4 in
- Length
- 24 in
- Height
- 4 in
Description
The VidaLite Vapor Tight collection is engineered for maximum durability and energy efficient performance in the most demanding environments. These fixtures are IP65 wet location rated and built with a heavy-duty polycarbonate housing, frosted diffuser, and stainless-steel clips that lock out dust, moisture, and tampering. Ideal for indoor and outdoor commercial use in warehouses, parking garages, industrial kitchens, refrigerated areas, and other low-medium mount applications. The series comes in 24in and 46in sizing, with optional features including a bi-level microwave motion sensor and 90-minute emergency backup for added safety and efficiency. Featuring selectable 5CCT color temperatures (2700K, 3000K, 3500K, 4000K, 5000K), a 0-10V dimming driver and universal voltage (120-277V), these fixtures perform in any setting requiring high-powered strip lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.