Steel Union, Male to Female, 3 1/2 in
Mfr # UNY350
Zoro # G508677435
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Standards
cULus E10514
Shape
Hex
Thread Type
NPT
Color
Silver
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNY350
Zoro #
G508677435
UPC #
783936184029
Country of Origin
United States
Dimensions
Outside Diameter
4.56 in
Overall Length
4 1/4 in
Overall Width
4 7/16 in
Trade Size
3 1/2 in
Details
Item
Steel Union
Standards
cULus E10514
Shape
Hex
Thread Type
NPT
Color
Silver
Finish
Zinc Plated
Material
Steel
Hazardous Location Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
Application
Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
Thread Gender
Male to Female
Connection Type
Threaded
Series
UNF
Weight
4.48 lb
Ends - Hazardous Fittings
3 1/2 in FNPT x 3 1/2 in MNPT
For Use With
IMC, Rigid Conduit, Threaded Conduit
Connection Orientation
Straight
Description
Steel Union, Thread Gender Male to Female, Trade Size 3 1/2 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 3 1/2 in MNPT, Overall Length 4 1/4 in, Outside Diameter 4.56 in, Overall Width 4 7/16 in, Weight 4.48 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.