Zoro Homepage

Step Light, LED, 15 Watts, Black

  • Mfr # EL807/9L3KUV/BL

  • Zoro # G0348765


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Color Temperature
3000K
Lumens
167 lm
Standards
ADA Compliant, IP66 Rated, UL Certified
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL807/9L3KUV/BL
Zoro #
G0348765
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 1/2 in
Width
4 1/2 in
Length
9 3/8 in
Overall Length
9 3/8 in
Overall Width
4 1/2 in
Overall Height
3 1/2 in

Description

Step Light, Fixture Mounting Location Wall, Lumens 167 lm, Fixture Wattage 10.8 W, Voltage 120 to 277V AC, Fixture Housing Color Black, Light Technology LED, Mount Type Surface, Color Temperature 3000K, Color Rendering Index 80, Height 3 1/2 in, Width 4 1/2 in, Rated Life 50,000 hr, Lumens per Watt 60 lm/W, Standards ADA Compliant, IP66 Rated, UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.