Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Light, LED, 15 Watts, Bronze

  • Mfr # EL807/9L3KUV/DB

  • Zoro # G1171396


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Color Temperature
3000K
Lumens
167 lm
Standards
ADA Compliant, IP66 Rated, UL Certified
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL807/9L3KUV/DB
Zoro #
G1171396
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4 1/2 in
Length
9 3/8 in
Height
3 1/2 in
Overall Width
4 1/2 in
Overall Height
3 1/2 in
Overall Length
9 3/8 in

Details

Voltage
120 to 277V AC
Color Temperature
3000K
Lumens
167 lm
Standards
ADA Compliant, IP66 Rated, UL Certified
Rated Life
50,000 hr
Watts
15
CRI
80
Lumens Per Watt
60.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
Step Light
Operating Temp. Range
-40 to 122 Degrees F
Color Temp.
3000K
Housing Color
Bronze
Light Technology
LED
Fixture Mounting Location
Wall
Color Rendering Index
80
Mount Type
Surface
Fixture Housing Color
Bronze
Fixture Wattage
10.8 W
Lumens per Watt
60 lm/W
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
122 Degrees F
Light Output
167 lm

Description

Step Light, Fixture Mounting Location Wall, Lumens 167 lm, Fixture Wattage 10.8 W, Voltage 120 to 277V AC, Fixture Housing Color Bronze, Light Technology LED, Mount Type Surface, Color Temperature 3000K, Color Rendering Index 80, Height 3 1/2 in, Width 4 1/2 in, Rated Life 50,000 hr, Lumens per Watt 60 lm/W, Standards ADA Compliant, IP66 Rated, UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.