Purple Nitrile-Xtra, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS (6), 500 PK, Purple
- Mfr # 55090
- Zoro # G1194195
product price:Â
$
294.99
/pk of 500, $0.59/ea
Free Shipping & Returns
Key Features
Color
Purple
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55090
- Zoro #
- G1194195
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Size
- XS
- Palm Thickness
- 6 mil
- Glove Length
- 12 in
- Length
- 12 in
- Cuff Length
- Extended Cuff
- Glove Size and Cuff Length Style
- XS/Extended
- Nominal Palm Thickness
- 6 mil
- Size- Alpha
- XS
- Size - Numeric
- 6
- Fits Chest Size
- Ambidextrous
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Anti-Static Not Included, Color Purple, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Features Ambidextrous, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards NFPA 1999,2008, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.