Black Nitrile Gloves Medium, 5 mil Thickness, Textured Grip, 100 ct
- Mfr # W89011
- Zoro # G523310843
product price:Â
$
18.39
/ea
Key Features
Color
Black
Material
Nitrile
Palm Thickness
5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W89011
- Zoro #
- G523310843
- UPC #
- 39564105593
- Country of Origin
- China
Dimensions
- Size
- M
- Palm Thickness
- 5 mil
Details
- Item
- Gloves-Nitrile
- Color
- Black
- Material
- Nitrile
Description
The Performance Tool disposable gloves provide superior protection against dirt, grime, oil, chemicals, and solvents, ensuring that your hands remain safe and clean. The textured fingertips offer an enhanced grip, making it easy to handle objects with ease, even while wearing gloves. These gloves are designed to provide a comfortable fit and feel, allowing you to wear them for long hours without any discomfort. They are powder and latex-free, making them suitable for people with latex allergies and preventing any allergic reactions. These gloves are versatile and perfect for various applications, such as food processing, janitorial work, painting, maintenance, and light shop work. They come in a convenient pack of 100 gloves per box, ensuring that you always have gloves on hand when you need them.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.