This item is Discontinued.

Kimberly-Clark Hardwound Paper Towel Roll, 1 Ply, 800 ft, Brown 2031

Hardwound Paper Towel Roll, 1 Ply, 800 ft, Brown (Discontinued)

  • Mfr # 2031
  • Zoro # G3929457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2031
Zoro #
G3929457
UPC #
-
Country of Origin
Unknown

Dimensions

Roll Width
8 in
Sheet Width
8 in
Sheet Size
Continuous
Roll Length
800 ft
Core Dia.
1 1/2 in
Paper Towel Width
8"

Details

Paper Towel Type
Hardwound
Item
Paper Towel Roll
Color
Brown
Ply
1
Paper Product Series
Scott(R)
Proprietary/Universal
Proprietary
Uses Dispenser
Mfr. No. 61159, 61160, 60481, 61496, 61497, 61498, 121705B

Description

Paper Towel Roll, Hardwound, Brown, Roll Width 8 in, Sheet Width 8 in, Sheet Size Continuous, Roll Length 800 ft, Core Dia. 1 1/2 in, 1 Ply, Proprietary, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.