This item is Discontinued.

Kimberly-Clark Kimberly-Clark 58040 KIMTECH PREP Surface Sanitizer Wipes  12  x12    30 Pack  White 58040

Kimberly-Clark 58040 KIMTECH PREP Surface Sanitizer Wipes 12 x12 30 Pack White (Discontinued)

  • Mfr # 58040
  • Zoro # G104112019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58040
Zoro #
G104112019
UPC #
36000580402
Country of Origin
United States

Details

Color
White
Packaging Type
Canister

Description

The ultimate one-step sanitizing weapon. You get a fresh clean KIMTECH* wipe every time! Eliminates bacteria transfer between dirty rags and surfaces. Kills 99.999% of bacteria (on hard nonporous surfaces).
  • Color: White.
  • Towel/WipeType: Wet Wipes.
  • Application: Surface Disinfecting.
  • Material: Paper.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.