This item is Discontinued.

Kimberly-Clark Kimberly-Clark 91554 KIMCARE Antibacterial Skin Cleanser Refill  Fresh Foaming  1000ml 91554

Kimberly-Clark 91554 KIMCARE Antibacterial Skin Cleanser Refill Fresh Foaming 1000ml (Discontinued)

  • Mfr # 91554
  • Zoro # G204112209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91554
Zoro #
G204112209
UPC #
36000915549
Country of Origin
United States

Dimensions

Size
100 mL

Details

Fragrance
Unscented
Color
Clear
Hygiene Form
Foam

Description

Now soap dispenser maintenance is quick and easy! The new KIMCARE Cassette Skin Care System features innovative refills. And a wealth of advantages: 1-liter capacity so you refill less often than standard 800 mL refills. New flexibility with interchangeable foam or lotion skin care cassettes. and dispensers compatible with universal mounting brackets also used in the ALL-N-1 product line. Fresh pump with each refill for greater hygiene and a better image. Easy loading. Easy recycling when pump is removed.
  • Quantity: 1 Refill.
  • Milliliters: 1000 mL Refill.
  • Scent: Fresh Scent.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.