This item is Discontinued.

Kimberly-Clark Kimberly-Clark 91594 KLEENEX Skin Cleanser Refill  Antibacterial  1200 mL  2/Carton 91594

Kimberly-Clark 91594 KLEENEX Skin Cleanser Refill Antibacterial 1200 mL 2/Carton (Discontinued)

  • Mfr # 91594
  • Zoro # G704111375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91594
Zoro #
G704111375
UPC #
36000915945
Country of Origin
United States

Dimensions

Size
40.5

Details

Fragrance
Unscented
Color
Clear

Description

Luxury foam soap in an easy-load cassette. For use with KIMBERLY-CLARK PROFESSIONAL* Electronic Cassette Skin Care Dispensers (KIM-92147/KIM-92148, sold separately). Soap Type: Foam; Application: N/A; Capacity (Volume): 1200.000 mL; Capacity (Weight): N/A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.