This item is Discontinued.

Kimberly-Clark Kimberly-Clark KCC 01320 Kleenex Premiere Ctr-Pl Twl 8.4In 1P white 4/250 KCC 01320

Kimberly-Clark KCC 01320 Kleenex Premiere Ctr-Pl Twl 8.4In 1P white 4/250 (Discontinued)

  • Mfr # KCC 01320
  • Zoro # G604151686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCC 01320
Zoro #
G604151686
UPC #
-
Country of Origin
United States

Description

Provides protection against cross-contamination. Users touch only the hand towel they'll use. White perforated at 15". One-Ply Towels.
  • Towels Per Roll: 250.
  • Quantity: 4 Rolls Per Case.
  • Color: White Paper.
  • Size: 8" x 15" Sheet.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.