This item is Discontinued.

Kimberly-Clark Kimberly-Clark KCC 09214 Professional Windows Scott Fold Compact Towel Dispenser KCC 09214

Kimberly-Clark KCC 09214 Professional Windows Scott Fold Compact Towel Dispenser (Discontinued)

  • Mfr # KCC 09214
  • Zoro # G003879136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 09214
Zoro #
G003879136
UPC #
36000092148
Country of Origin
United States

Description

  • More compact than Scottfold Folded Towel Dispenser, same benefits.
  • Made of high-impact plastic.
  • Unique decorator strip is fully to complement any décor.
  • Dispenses Scottfold Hand Towels with 8.1" width.
  • View windows located on both sides of dispenser.
  • Features key-activated spring lock and a hinged front cover.
  • When installed properly, this dispenser meets the ADA Standards for Accessible Design.
  • Color: Pearl White.
  • Dimensions: 10.75" x 9" x 4.5".
  • Suggested Mounting Height: 44".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.