This item is Discontinued.

Kimberly-Clark KleenGuard G10, Disposable Glove, 2 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue 38521

KleenGuard G10, Disposable Glove, 2 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (Discontinued)

  • Mfr # 38521
  • Zoro # G9252894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38521
Zoro #
G9252894
UPC #
10036000385202
Country of Origin
Malaysia

Dimensions

Size
L ( 9 )
Palm Thickness
2 mil
Length
9 1/2 in
Nominal Palm Thickness
2 mil
Cuff Length
9 1/2 in
Glove Size
L
Glove Size and Cuff Length Style
L/Standard
Size - Numeric
9
Size- Alpha
L

Details

Item
Disposable Glove
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
ANSI
Series
KleenGuard G10
Sterile/Non-Sterile
Non-Sterile
ISO Cleanroom Class
Not Rated
Glove Texture
Smooth
Disposable Glove Features
Recyclable
Acceptable Quality Level (AQL)
1.5
Brand and Series
Kimberly-Clark KleenGuard(tm) G10
Color Family
Blue
Glove Hand Style
Ambidextrous
Silicone-Free
Yes
Double Gloving Method
Inner/Outer
Glove Texture Location
Smooth
Glove Materials
Nitrile
Medical Glove Type
Exam
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Glove Treatments
Powder-Free
Accelerator-Free
No
Tested for Fentanyl Protection
No
Tested for Chemotherapy Drugs
No
Anti-Static
No
Texture
Smooth

Description

Disposable Glove, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Inner/Outer, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ANSI, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Glove Treatments Powder-Free, Series KleenGuard G10, Size- Alpha L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.