This item is Discontinued.

Kimberly-Clark Professional 412-62692 M5 Voltec Face Mask with Earloors, Blue - 10 Pack Per Case - Pack of 50 412-62692

This item is Discontinued.

Kimberly-Clark Professional

412-62692 M5 Voltec Face Mask with Earloors, Blue - 10 Pack Per Case - Pack of 50 (Discontinued)

Mfr # 412-62692
Zoro # G304154703
UPC # 36000626926
Country of Origin China
Category Face Masks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
412-62692
Zoro #
G304154703
UPC #
36000626926
Country of Origin
China

Description

Kimtech pure m5 pleat-style face masks with ear loops are a smart piece of personal protective equipment (ppe) for your iso class 5 and higher cleanroom environment. They have a three-layer design and are made with polyester and cellulose. The pleat-style masks have ear loops and a fully enclosed bendable nosepiece. They offer good breathability for employee comfort. These double bagged face masks are popular for a variety of environments, including those for biotech, medical devices, electronics and telecommunications.

Features
  • Ultra sonically bonded ear loops are durable
  • A fully enclosed, soft, bendable nosepiece
  • Three-layer design of polyester and cellulose, with a soft inner layer
  • 10 Pack per case
  • Pack of 50
Specifications
  • Weight: 0.01 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.