Counter Mount Skin Care Dispenser, 1.5L, 2.12" x 4.25" x 5.56", Chrome

  • Mfr # 47604

  • Zoro # G6081833


product price:  $88.79
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Metal Plastic
Mount Type
Counter
For Use With
Kimberly-Clark Professional* 11280, 11285
Refill Size
1.5 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47604
Zoro #
G6081833
UPC #
10036000476047
Country of Origin
China

Dimensions

Refill Size
1.5 L
Depth
4-1/4 in
Height
5.56 in
Width
2.12 in

Details

Item
Soap Dispensers
Color
Chrome
Material
Metal Plastic
Mount Type
Counter
For Use With
Kimberly-Clark Professional* 11280, 11285
Form
For Foam/Liquids
Type
For Foam/Liquids
Weight
3.2 lbs

Description

Kimberly-Clark Professional* Touchless Counter Mount Skin Care Dispenser, 1.5 L, 2.12" x 4.25" x 5.56", Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.