Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (Discontinued)
- Mfr # 03623
- Zoro # G0713268
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03623
Zoro #
G0713268
UPC #
-
Country of Origin
United States
Dimensions
Sheet Width
10.1 in
Sheet Size
10.125 in x 13.15 in
Package Size
9
Details
Paper Towel Type
C-Fold
Item
Paper Towels
Color
White
Product Series
Essential
Number of Sheets
200
Ply
1
Green Certification or Other Recognition
ECOLOGO, Forest Stewardship Council (FSC)
Compatible Mfg. Model Number
09906, 09905
Description
Paper Towel,C Fold,PK9, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.